Motion
44261
Wheel Brush - 2.0000 in Diam
Mi Item #01553405
MFR #44261
Price$37.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2.0000 in Diam
Mi Item #01553405
MFR #44261

Mfr description
44261 DOPE BRUSH
  • 2 in brush length
  • With Hanger for Coating Applications in Drilling Operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.65/each

Specifications

Dimensions

  • Bristle Length
    2.0000 in
  • Brush Diameter
    2.0000 in
  • Brush Length
    2.0000 in
  • Diameter
    2.0000 in
  • Fill Diameter
    2.0000 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    15.0000 in

Details

  • Abrasive Material
    Tampico
  • Bristle Material
    Tampico
  • Brush Color
    White
  • Brush Shape
    Dope
  • Brush Type
    Dope
  • Color
    White
  • Fill Material
    Tampico
  • Manufacturer Package Quantity
    6
  • Manufacturer Stock Number
    44261
  • Material
    Tampico
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    Dope Brush 2 in Dia x 4 in L Brush, 16 in OAL, Mixed Tampico Trim
  • Type
    Dope Brush
  • UPC_NO
    012382442613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)