Overview
Mfr description
44263 DOPE BRUSH
- 3 in brush length
- With Hanger for Coating Applications in Drilling Operations
Specifications
- UPC_NO012382442637
- Overall Length14.7500 in
- Fill MaterialTampico
- Product TypeWheel Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data