Motion
44290
Broom / Mop Handle Brace - Screwflat, Handle Material; Steel
MI ITEM #01553409
MFR #44290
Price$12.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom / Mop Handle Brace - Screwflat, Handle Material; Steel
MI ITEM #01553409
MFR #44290

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.36/each

Specifications

Details

  • Connection Type
    Metal Bolt
  • For Use With
    All Handles, Block
  • Handle Connection Type
    Screwflat
  • Handle Material
    Steel
  • Product Types
    Handle Brace

Overview

Mfr description
44290 STEEL BRACE #2
  • Attaches to block with wood screws and wraps around handle
  • Fits all handle sizes
  • Increases the life of the brush by providing extra support for handle and block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought