Motion
44301
Squeegee Handle - Male Thread, Handle Material; Hardwood, Handle Length; 60.0000 in
Mi Item #01553411
MFR #44301
Price$14.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Squeegee Handle - Male Thread, Handle Material; Hardwood, Handle Length; 60.0000 in
Mi Item #01553411
MFR #44301

Mfr description
44301 5 PERMA-FLEX HANDLE
  • Constructed for long life
  • Weiler handles are available in a large variety of styles and tips to fit a wide selection of block types
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.22/each

Specifications

Dimensions

  • Handle Diameter
    15/16 in
  • Handle Length
    60.0000 in
  • Maximum Handle Length
    60.0000 in

Details

  • Connection Type
    Male Thread
  • Connector Material
    Threaded Plastic
  • For Use With
    Floor Brushes
  • Handle Color
    Tan
  • Handle Connection Type
    Male Thread
  • Handle Material
    Hardwood
  • Product Types
    Squeegee Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)