Motion
44302
Squeegee Handle - Male Thread, Handle Material; Hardwood, Handle Length; 72.0000 in
Mi Item #01553412
MFR #44302
Price$9.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Squeegee Handle - Male Thread, Handle Material; Hardwood, Handle Length; 72.0000 in
Mi Item #01553412
MFR #44302

Mfr description
44302 6 HANDLE
  • Heavy-Duty Metal Tip Provides Additional Strength
  • Quality Hardwood
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.81/each

Specifications

Dimensions

  • Handle Diameter
    15/16 in
  • Handle Length
    72.0000 in
  • Maximum Handle Length
    72.0000 in

Details

  • Connection Type
    Male Thread
  • Connector Material
    Threaded Metal
  • For Use With
    Floor Brushes and Garage Brushes
  • Handle Color
    Tan
  • Handle Connection Type
    Male Thread
  • Handle Material
    Hardwood
  • Handle Type
    Threaded
  • Product Types
    Squeegee Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)