Overview
Mfr description
44303 6 HANDLE
- Ideal for Use with Floor and Garage Brushes
- Quality Hardwood
Specifications
- Product TypesSqueegee Handle
- Handle Length72 in
- Handle Diameter15/16 in
- Handle MaterialWood
- Handle TypeThreaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data