Motion
44305
Angle Broom - Plastic Bristle Material, Sweep Width; 12 in, Trim Length; 7-1/2 in
Mi Item #01553414
MFR #44305
Price$21.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Broom - Plastic Bristle Material, Sweep Width; 12 in, Trim Length; 7-1/2 in
Mi Item #01553414
MFR #44305

Mfr description
44305 8-3/4" ANGLE BROOM
  • Angled trim allows access to corners, under low cabinets and other hard-to-reach areas
  • Large 12” plastic sweep face
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.26/each

Specifications

Dimensions

  • Overall Length
    54.0000 in
  • Sweep Width
    12 in
  • Trim Length
    7-1/2 in

Details

  • Application
    Cleaning
  • Bristle Material
    Plastic
  • Broom Type
    Angle Broom
  • Color
    Yellow
  • Flagged Bristles
    Flagged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)