Motion
44306
Squeegee Handle - Tapered Wood, Handle Material; Hardwood, Handle Length; 72.0000 in
MI ITEM #01553415
MFR #44306
Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Squeegee Handle - Tapered Wood, Handle Material; Hardwood, Handle Length; 72.0000 in
MI ITEM #01553415
MFR #44306

Mfr description
44306 6' HANDLE
  • Durable, splinter-resistant handle is built to last a long time
  • Quality hardwood construction with clear lacquer finish
  • Rounded end for comfortable grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.33/each

Specifications

Dimensions

  • Handle Diameter
    1-1/8 in
  • Handle Length
    72.0000 in
  • Maximum Handle Length
    72.0000 in

Details

  • Connection Type
    Tapered Wood
  • Connector Material
    Hardwood
  • For Use With
    Floor and Deck Scrubs, Masonry and Roof Brushes, Squeegees, Street Brooms
  • Handle Color
    Tan
  • Handle Connection Type
    Tapered Wood
  • Handle Material
    Hardwood
  • Handle Type
    Tapered
  • Product Types
    Squeegee Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)