Motion
44307
Upholstery/Spotting Brush, Crimped Polypropylene Fill
Mi Item #01553416
MFR #44307
Price$9.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Upholstery/Spotting Brush, Crimped Polypropylene Fill
Mi Item #01553416
MFR #44307

Mfr description
44307 UPHOLSTERY/SPOTTING BRUSH
  • Ideal for Wet and Dry Cleaning, Prespotting, Carpet touch Up, etc
  • Shaped Plastic Handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.87/each

Specifications

Dimensions

  • Overall Height
    2.3000 in
  • Overall Length
    8.2500 in
  • Overall Width
    2.5500 in
  • Trim Length
    5/8 in

Details

  • Fill Material
    Polypropylene
  • UPC_NO
    012382443078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)