Motion
44314
Nail Brush, Plastic Fill
Mi Item #01553417
MFR #44314
Price$3.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nail Brush, Plastic Fill
Mi Item #01553417
MFR #44314

Mfr description
44314 4-3/4" NAIL BRUSH
  • Features wood block
  • Ideal for Use in Shop or Industiral Settings
  • Wood Block
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.50/each

Specifications

Dimensions

  • Overall Length
    4.7500 in
  • Trim Length
    3/4 in

Details

  • Bristle Material
    Polypropylene
  • Brush Type
    Brush Cleaning
  • Color
    Yellow
  • Fill Material
    Polypropylene
  • Grade
    Medium
  • Industry Use
    Facility Maintenance
  • Product Type
    Handle-Style Wire Brushes
  • UPC_NO
    012382443146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)