Motion
44315
Spoke Brush, 10" Brush Part, White Tampico Fill
MI ITEM #01553418
MFR #44315
Your Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spoke Brush, 10" Brush Part, White Tampico Fill
MI ITEM #01553418
MFR #44315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.05/each(List $13.86)

Overview

Mfr description
44315 SPOKE BRUSH
  • Ideal for Cleaning Spokes or Confined Spaces

Specifications

  • Bristle Material
    Tampico
  • Overall Length
    16.8000 in
  • UPC_NO
    012382443153
  • Brush Type
    Brush Cleaning
  • Color
    White
  • Fill Material
    Tampico
  • Grade
    Medium
  • Industry Use
    Facility Maintenance
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text