Motion
44316
Percolator Brush
MI ITEM #01553419
MFR #44316
Your Price$4.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Percolator Brush
MI ITEM #01553419
MFR #44316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.95/each(List $5.68)

Overview

Mfr description
44316 PERCOLATOR BRUSH
  • Ideal for hand use
  • Loop handle

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Nylon
  • Bristle Diameter
    0.01 in
  • Brush Diameter
    7/16 in
  • Spiral Type
    Single Spiral
  • Brush Length
    3-1/2 in
  • Overall Length
    11-1/2 in
  • Stem Diameter
    5/32 in
  • UPC_NO
    012382443160
  • Fill Diameter
    0.010 in
  • Fill Material
    Nylon
  • Manufacturer Upc Number
    012382443160
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text