Motion
44317
Broom & Mop Handle & Brace - Male Thread, Handle Material; Fiberglass
Mi Item #01553420
MFR #44317
Price$2.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom & Mop Handle & Brace - Male Thread, Handle Material; Fiberglass
Mi Item #01553420
MFR #44317

Mfr description
44317 REPLACEMENT HANDLE TIP
  • Replacement Handle Thread
  • Made of Heavy-Duty Fiberglass For Any 15/16 in Diameter Handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.76/each

Specifications

Details

  • Connector Material
    Fiberglass
  • For Use With
    15/16 in Diameter Handle
  • Handle Connection Type
    Male Thread
  • Handle Material
    Fiberglass
  • Handle Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)