Motion
44318
Wheel Brush - 9.5000 in Diam
MI ITEM #01553421
MFR #44318
Your Price$26.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 9.5000 in Diam
MI ITEM #01553421
MFR #44318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.33/each(List $30.28)

Overview

Mfr description
44318 9-1/2" TRUCK WASH BRUSH
  • Ideal for Use with Flow-Through Handle
  • Protecitve Bumper
  • Foam Block with Two Handle Holes

Specifications

  • Bristle Material
    Fiber
  • Trim Length
    2-1/2 in
  • Diameter
    9.5000 in
  • UPC_NO
    012382443184
  • Brush Type
    Brush Cleaning
  • Overall Length
    11.0000 in
  • Color
    Grey
  • Fill Material
    Fiber
  • Grade
    Fine
  • Industry Use
    Facility Maintenance
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought