1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
44319
Squeegee Handle, Handle Length: 5ft
MI ITEM #
01553422
MFR #
44319
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Squeegees
Squeegee Handles and Frames
WEILER CORPORATION 44319
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
44319
Squeegee Handle, Handle Length: 5ft
MI ITEM #
01553422
MFR #
44319
Mfr description
44319 60" METAL HANDLE, FOUNTAIN TUBE,
Use fountain tube handles when a continuous flow of water is needed
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Handle Diameter
7/8 in
Handle Length
5 ft
Details
Handle Material
Metal
Product Types
Squeegee Handle
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items