Motion
44351
Duster - No Handle - Material: Horsehair, Color: Black, Trim Length: 2-1/4 in
Mi Item #01553423
MFR #44351
Price$23.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duster - No Handle - Material: Horsehair, Color: Black, Trim Length: 2-1/4 in
Mi Item #01553423
MFR #44351

Mfr description
44351 9" COUNTER DUSTER
  • Comfortably-shaped wood block
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.00/each

Specifications

Dimensions

  • Overall Height
    3.2000 in
  • Overall Length
    14.7000 in
  • Overall Weight
    0.5300 lbs
  • Trim Length
    2-1/4 in

Details

  • Duster Color
    Black
  • Duster Material
    Horsehair
  • Duster Product Type
    Duster - No Handle
  • Manufacturer Upc Number
    012382443511
  • Pack Quantity
    12
  • UPC_NO
    012382443511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)