Motion
44395
6" Scrub Brush, Finger Grip Handle, White Polyprop
Mi Item #01553425
MFR #44395
Price$5.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Scrub Brush, Finger Grip Handle, White Polyprop
Mi Item #01553425
MFR #44395

Mfr description
44395 6" SCRUB BRUSH
  • Ideal for Heavy-Duty Scrubbing
  • Iron Style Plastic Block
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.39/each

Specifications

Dimensions

  • Diameter
    6.0000 in
  • Overall Length
    6.0000 in
  • Trim Length
    1-1/8 in

Details

  • Bristle Material
    Polypropylene
  • Brush Type
    Brush Cleaning
  • Color
    White
  • Fill Material
    Polypropylene
  • Grade
    Medium
  • Industry Use
    Facility Maintenance, Manufacturing
  • Product Type
    Handle-Style Wire Brushes
  • UPC_NO
    012382443955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)