Motion
44418
20" Utility Scrub Brush, White Nylon Fill, Long Ha
Mi Item #01553427
MFR #44418
Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20" Utility Scrub Brush, White Nylon Fill, Long Ha
Mi Item #01553427
MFR #44418

Mfr description
44418 20" CAN SCRUB BRUSH
  • Ideal for Food Service
  • Designed for High Temperature Cleaning
  • Plastic Block
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.58/each

Specifications

Dimensions

  • Overall Length
    20.0000 in
  • Trim Length
    2 in

Details

  • Bristle Material
    Nylon
  • Brush Type
    Brush Cleaning
  • Color
    White
  • Fill Material
    Nylon
  • Grade
    Medium
  • Industry Use
    Facility Maintenance
  • Product Type
    Handle-Style Wire Brushes
  • UPC_NO
    012382444181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)