Motion
44451
Wire Duster, .012 Steel Fill, 4 x 8 Rows
MI ITEM #01553429
MFR #44451
List Price$11.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Duster, .012 Steel Fill, 4 x 8 Rows
MI ITEM #01553429
MFR #44451

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.74/each for your price

Overview

Mfr description
44451 3" WIRE DUSTER
  • Ideal for Cleaning Chips, Boring, Solder, Rust, Dirt and Corrosion from Castings

Specifications

  • Brush Shape
    Block with Handle
  • Bristle Material
    Steel
  • Bristle Diameter
    0.012 in
  • Bristle Length
    2-1/2 in
  • Number Of Rows
    4
  • Number Of Columns
    8
  • Overall Length
    8.7000 in
  • UPC_NO
    012382444518
  • Fill Material
    Steel
  • Manufacturer Upc Number
    012382444518
  • Trim Length
    2-1/2 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text