Motion
44499
Telescoping Handle, Threaded Metal Tip, Extends 6'-12'
Mi Item #01553431
MFR #44499
Price$103.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telescoping Handle, Threaded Metal Tip, Extends 6'-12'
Mi Item #01553431
MFR #44499

Mfr description
44499 TELESCOPING HDL.
  • Telescoping handles to shorten or extend the reach of the handle
  • Use fountain tube handles when a continuous flow of water is needed
  • Ideal for Use With Window, Wall and Vehicle Wash Brushes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.26/each

Specifications

Dimensions

  • Handle Length
    6 to 12 ft

Details

  • Handle Material
    Metal
  • Handle Type
    Telescoping
  • Product Types
    Squeegee Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)