Motion
44510
Wheel Brush - 9.5000 in Diam
Mi Item #01553432
MFR #44510
Price$24.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 9.5000 in Diam
Mi Item #01553432
MFR #44510

Mfr description
44510 9-1/2" TRUCK WASH BRUSH
  • Ideal for Use with Flow-Through Handle
  • Protecitve Bumper
  • Foam Block with Two Handle Holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.51/each

Specifications

Dimensions

  • Diameter
    9.5000 in
  • Overall Length
    11.0000 in
  • Trim Length
    2-1/2 in

Details

  • Bristle Material
    Polystyrene
  • Bristle Type
    Flagged
  • Brush Type
    Brush Cleaning
  • Color
    White
  • Fill Material
    Polystyrene
  • Grade
    Fine
  • Industry Use
    Facility Maintenance, Manufacturing
  • Product Type
    Wheel Brushes
  • UPC_NO
    012382445102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)