1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
44562
54" Fiberglass Handle, Threaded, 1" Diameter
MI ITEM #
01553439
MFR #
44562
Price
$24.04
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Squeegees
Squeegee Handles and Frames
WEILER CORPORATION 44562
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
44562
54" Fiberglass Handle, Threaded, 1" Diameter
MI ITEM #
01553439
MFR #
44562
Mfr description
44562 5' FIBERGLASS HANDLE
Fiberglass handles are stronger than wood or metal
For use with both tapered and threaded holes
Virtually indestructible
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$24
.04
/each
Add to Cart
Specifications
Dimensions
Handle Diameter
1 in
Handle Length
60 in
Details
Handle Material
Fiberglass
Handle Type
Threaded
Product Types
Squeegee Handle
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items