Specifications
Dimensions
- Handle Diameter1 in
- Handle Length60 in
Details
- Handle MaterialFiberglass
- Handle TypeThreaded
- Product TypesSqueegee Handle
Overview
Mfr description
44563 5' FIBERGLASS HANDLE
- Fiberglass handles are stronger than wood or metal
- For use with both tapered and threaded holes
- Virtually indestructible
- Tapered/Threaded Tip