Motion
44619
Handle-Style Wire Scratch Brush, Bristle Length: 5/8", Bristle Material: Brass, Handle Material: Wood
Mi Item #01553444
MFR #44619
Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 5/8", Bristle Material: Brass, Handle Material: Wood
Mi Item #01553444
MFR #44619

Mfr description
44619 SMALL HAND WIRE SCRATCH BRUSH
  • Ideal for Cleaning and Prepping Surfaces
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.48/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Bristle Length
    5/8 in
  • Brush Diameter
    1.5000 in
  • Brush Length
    0.6250 in
  • Diameter
    1.5000 in
  • Diameter (Wire)
    0.0050 in
  • Face Width
    0.5000 in, 12.70 mm
  • Filament Wire Diameter
    0.0050 in
  • Filament Wire Diameter Range
    0.0050 in
  • Fill Diameter
    0.005 in
  • Outside Diameter
    1.5000 in
  • Overall Length
    6 in
  • Trim Length
    5/8 in

Details

  • Abrasive Material
    Crimped Brass
  • Bristle Material
    Brass
  • Brush Shape
    Block with Handle
  • Brush Type
    Small Hand Scratch
  • Fill Material
    Brass
  • Handle Material
    Wood
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    72
  • Manufacturer Stock Number
    44619
  • Manufacturer Upc Number
    012382446192
  • Material
    Brass
  • Number Of Columns
    10
  • Number Of Pieces
    1
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Small Hand Scratch Brush, Crimped Brass Fill, Wood Block, 3 x 10 Rows
  • Type
    Small Hand Scratch Brush
  • UPC_NO
    012382446192
  • Wire Type
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)