Motion
44637
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Nylon, Handle Material: Wood
Mi Item #01553446
MFR #44637
Price$4.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Nylon, Handle Material: Wood
Mi Item #01553446
MFR #44637

Mfr description
44637 SMALL HAND NYLON SCRATCH BRUSH
  • Weiler's extensive Scratch Brush offering includes many block and handle types and sizes
  • The wide variety of fill materials available assures the right brush for the right job
  • Common applications are cleaning dirt, rust, scale, chips and paint; plating and welding operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.59/each

Specifications

Dimensions

  • Bristle Diameter
    0.012 in
  • Bristle Length
    1/2 in
  • Fill Diameter
    0.012 in
  • Overall Length
    7-1/2 in
  • Trim Length
    1/2 in

Details

  • Abrasive Material
    Nylon
  • Bristle Material
    Nylon
  • Brush Color
    Black
  • Brush Shape
    Block with Handle
  • Brush Type
    Tooth
  • Color
    Black
  • Fill Material
    Nylon
  • Grade
    Fine
  • Handle Material
    Wood
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    36
  • Manufacturer Stock Number
    44637
  • Manufacturer Upc Number
    012382446376
  • Material
    Nylon
  • Number Of Columns
    7
  • Number Of Pieces
    1
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Small Hand Scratch Brush, Black Nylon Fill, Wood Block, 3 x 7 Rows
  • Type
    Hand
  • UPC_NO
    012382446376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)