Motion
44660
Plater's Brush, Stainless Steel Fill, 3 x 19 Rows, Curved Handle
MI ITEM #01553453
MFR #44660
Your Price$22.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plater's Brush, Stainless Steel Fill, 3 x 19 Rows, Curved Handle
MI ITEM #01553453
MFR #44660

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.35/each(List $25.71)

Overview

Mfr description
44660 PLATERS BRUSH
  • Used with inert arc aluminum welding
  • Ideal for General Cleaning in the Plating, Metal Finishing, Aricraft and Missile Industries
  • Plater's Brushes
  • Hardwood Block

Specifications

  • Brush Shape
    Block with Handle
  • Handle Material
    Wood
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.006 in
  • Bristle Length
    1 in
  • Number Of Rows
    3
  • Number Of Columns
    19
  • Overall Length
    13 in
  • UPC_NO
    012382446604
  • Fill Diameter
    0.006 in
  • Fill Material
    Stainless Steel
  • Manufacturer Upc Number
    012382446604
  • Trim Length
    1 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text