Motion
44663
20" Utility Scrub Brush, White Tampico Fill, Long
MI ITEM #01553454
MFR #44663
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20" Utility Scrub Brush, White Tampico Fill, Long
MI ITEM #01553454
MFR #44663

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    20.0000 in
  • Trim Length
    2 in

Details

  • Bristle Material
    Tampico
  • Brush Type
    Brush Cleaning
  • Color
    White
  • Fill Material
    Tampico
  • Grade
    Medium
  • Industry Use
    Facility Maintenance
  • Product Type
    Wheel Brushes
  • UPC_NO
    012382446635

Overview

Mfr description
44663 20" CAN SCRUB BRUSH
  • Foam Block
  • Chemical and Water Resistant
  • Will Not Warp or Crack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought