Motion
44690
Combination Internal/External Hand-Held Tube Brush, For Tube Inside Diameter: 1/2", 3/4"
MI ITEM #01553455
MFR #44690
List Price$38.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Internal/External Hand-Held Tube Brush, For Tube Inside Diameter: 1/2", 3/4"
MI ITEM #01553455
MFR #44690

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.48/each for your price

Overview

Mfr description
44690 4 IN 1 TUBE & FITTING BRUSH
  • Cleans the outside and inside diameter of 1/2 in and 3/4 in tubes and fittings

Specifications

  • Overall Length
    7.6500 in
  • Fill Diameter
    0.006 in
  • Fill Material
    Steel
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text