Motion
45510
24" Floor Squeegee, Curved, Metal Frame, Heavy-Duty Rubber Blade
Mi Item #01553466
MFR #45510
Price$56.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24" Floor Squeegee, Curved, Metal Frame, Heavy-Duty Rubber Blade
Mi Item #01553466
MFR #45510

Mfr description
45510 24" CURVED FLOOR SQUEEGEE
  • Heavy-Duty Construction
  • Cast Iron Handle Socket
  • Black Rubber Blade for Rough, Heavy Use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.33/each

Specifications

Dimensions

  • Blade Width
    24 in
  • Handle Diameter
    1-1/8 in
  • Handle Length
    60 in

Details

  • Application
    Floor
  • Blade Color
    Black
  • Handle Material
    Wood
  • Handle Type
    Tapered
  • Squeegee Blade Material
    Rubber
  • Squeegee Frame Style
    Curved
  • Squeegee Type
    Curved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)