Motion
45511
36" Floor Squeegee, Curved, Metal Frame, Heavy-Duty Rubber Blade
MI ITEM #01553467
MFR #45511
Price$64.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36" Floor Squeegee, Curved, Metal Frame, Heavy-Duty Rubber Blade
MI ITEM #01553467
MFR #45511

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$64.14/each

Specifications

Dimensions

  • Blade Width
    36 in
  • Handle Diameter
    1-1/8 in
  • Handle Length
    60 in

Details

  • Application
    Floor
  • Blade Color
    Black
  • Handle Type
    Tapered
  • Squeegee Blade Material
    Rubber
  • Squeegee Frame Style
    Curved
  • Squeegee Type
    Curved

Overview

Mfr description
45511 36" CURVED FLOOR SQUEEGEE
  • Heavy-Duty Construction
  • Cast Iron Handle Socket
  • Black Rubber Blade for Rough, Heavy Use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought