Motion
50504
Tiger Coated Flap Disc - Type 29, 4 in Disc Diameter, 0.6250 in Center Hole, 60 Grit, 15000 rpm
Mi Item #01553493
MFR #50504
Price$10.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Coated Flap Disc - Type 29, 4 in Disc Diameter, 0.6250 in Center Hole, 60 Grit, 15000 rpm
Mi Item #01553493
MFR #50504

Mfr description
50504 4" TIGER DISC ABR. FLAP DISC
  • Designed for the serious industrial user who values both a high cut rate and long life
  • Applications: Grinding and finishing in one step, weld blending, deburring, deflashing, edge chamfering, stock removal
  • Standard pack of ten
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.57/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4 in
  • Weight
    0.23 lbs

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Arbor Type
    Non-Threaded
  • Backing Material
    Cloth
  • Description Keyword
    5/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinder, Spanner Nuts
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    50504
  • Manufacturer Upc Number
    012382505042
  • Max Rpm
    15000 rpm
  • Package Qty
    10
  • Series
    Tiger Disc
  • Substrate
    Aluminum
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382505042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)