Motion
50509
Flap Disc - Type 29, 120 Grit, 13000 rpm
Mi Item #01553496
MFR #50509
Price$15.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 29, 120 Grit, 13000 rpm
Mi Item #01553496
MFR #50509

Mfr description
50509 4-1/2" TIGER DISC ABR. 120G DISC
  • Maximum Aggression and Long Life
  • Smooth grinding action
  • Aluminum backing for less flex and more control
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.93/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Aluminum
  • Flap Disc Type
    Type 29
  • Grit Number
    120
  • Manufacturer Upc Number
    12382505097
  • Max Rpm
    13000 rpm
  • UPC_NO
    012382505097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)