Motion
50510
Tiger Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 24 Grit, 13000 RPM, Package Qty: 10
MI ITEM #01553497
MFR #50510
List Price$15.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 24 Grit, 13000 RPM, Package Qty: 10
MI ITEM #01553497
MFR #50510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.93/each for your price

Overview

Mfr description
50510 4-1/2" TIGER DISC ABR. FLAP DISC
  • Maximum Aggression and Long Life
  • Smooth grinding action
  • Aluminum backing for less flex and more control

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    24
  • Backing Material
    Cloth
  • Application
    Grinding
  • Trimmable
    Not Trimmable
  • Manufacturer Upc Number
    012382505103
  • UPC_NO
    012382505103
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Weight
    0.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text