Motion
50512
Tiger Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 36 Grit, 13000 RPM, Package Qty: 10
MI ITEM #01553499
MFR #50512
List Price$15.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 36 Grit, 13000 RPM, Package Qty: 10
MI ITEM #01553499
MFR #50512

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.37/each for your price

Overview

Mfr description
50512 4-1/2" TIGER DISC ABR. FLAP DISC
  • Designed for the serious industrial user who values both a high cut rate and long life

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    36
  • Backing Material
    Cloth
  • Application
    Grinding
  • Trimmable
    Not Trimmable
  • Manufacturer Upc Number
    012382505127
  • UPC_NO
    012382505127
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Weight
    0.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text