Motion
50543
Tiger Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 7 in Disc Diameter, 40 Grit, 8600 RPM, Package Qty: 10
MI ITEM #01553522
MFR #50543
List Price$30.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 7 in Disc Diameter, 40 Grit, 8600 RPM, Package Qty: 10
MI ITEM #01553522
MFR #50543

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.02/each for your price

Overview

Mfr description
50543 7" TIGER DISC ABR. FLAP DISC
  • Designed for the serious industrial user who values both a high cut rate and long life
  • Applications: Grinding and finishing in one step, weld blending, deburring, deflashing, edge chamfering, stock removal
  • Standard pack of ten

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    40
  • Backing Material
    Cloth
  • Application
    Grinding
  • Trimmable
    Not Trimmable
  • Manufacturer Upc Number
    012382505431
  • UPC_NO
    012382505431
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Weight
    0.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text