Motion
50564
Tiger Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 60 Grit, 13000 RPM, Package Qty: 10
Mi Item #01553534
MFR #50564
Price$10.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 60 Grit, 13000 RPM, Package Qty: 10
Mi Item #01553534
MFR #50564

Mfr description
50564 4-1/2" TIGER DISC ABR. FLAP DISC
  • Designed for the serious industrial user who values both a high cut rate and long life
  • Applications: Grinding and finishing in one step, weld blending, deburring, deflashing, edge chamfering, stock removal
  • Standard pack of ten
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.03/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    4-1/2 in
  • Weight
    0.23 lbs

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Arbor Type
    Non-Threaded
  • Backing Material
    Cloth
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 29
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Max Rpm
    13000 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382505646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)