Motion
50573
Tiger Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 5 in Disc Diameter, 40 Grit, 12000 RPM, Package Qty: 10
MI ITEM #01553539
MFR #50573
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 5 in Disc Diameter, 40 Grit, 12000 RPM, Package Qty: 10
MI ITEM #01553539
MFR #50573

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50573 5" TIGER DISC ABR. FLAP DISC
  • Designed for the serious industrial user who values both a high cut rate and long life
  • Applications: Grinding and finishing in one step, weld blending, deburring, deflashing, edge chamfering, stock removal
  • Standard pack of ten

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    40
  • Backing Material
    Cloth
  • Max Rpm
    12000 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382505738
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text