Overview
Mfr description
50583 7" TIGER DISC ABR. FLAP DISC
- Designed for the serious industrial user who values both a high cut rate and long life
- Applications: Grinding and finishing in one step, weld blending, deburring, deflashing, edge chamfering, stock removal
- Standard pack of ten
Specifications
- Abrasive TypeCoated
- Flap Disc TypeType 29
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- Grit Number40
- Backing MaterialCloth
- Max Rpm8600 rpm
- TrimmableNot Trimmable
- UPC_NO012382505837
- Arbor Size7/8 in
- Arbor TypeNon-Threaded
- Description Keyword7/8 in Non-Threaded Arbor
- Manufacturer Package Quantity10
- Weight0.53 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data