Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Coated Flap Disc - 5/8 in Non-Threaded Arbor, Type 27, 4 in Disc Diameter, 120 Grit, 15000 RPM, Package Qty: 10
MI ITEM #01553607
MFR #50696

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
50696 4" TIGER DISC ABR. FLAP DISC

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    120
  • Backing Material
    Cloth
  • Max Rpm
    15000 rpm
  • Trimmable
    Not Trimmable
  • Manufacturer Upc Number
    012382506964
  • UPC_NO
    012382506964
  • Arbor Size
    5/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    5/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text