Motion
50706
Flap Disc - Type 27, 120 Grit, 13000 rpm
MI ITEM #01553611
MFR #50706
Your Price$10.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 27, 120 Grit, 13000 rpm
MI ITEM #01553611
MFR #50706

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.63/each(List $12.22)

Overview

Mfr description
50706 4-1/2" TIGER DISC ABR. FLAP DISC
  • Maximum Aggression and Long Life
  • Smooth grinding action

Specifications

  • Flap Disc Type
    Type 27
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    120
  • Backing Material
    Phenolic
  • Max Rpm
    13000 rpm
  • Application
    Grinding
  • For Use With
    Spanner Nuts
  • Manufacturer Upc Number
    012382507060
  • UPC_NO
    012382507060
  • Arbor Size
    0.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text