Motion
50713
Tiger Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 5 in Disc Diameter, 40 Grit, 12000 RPM, Package Qty: 10
MI ITEM #01553612
MFR #50713
Your Price$13.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 5 in Disc Diameter, 40 Grit, 12000 RPM, Package Qty: 10
MI ITEM #01553612
MFR #50713

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.32/each(List $15.98)

Overview

Mfr description
50713 5" TIGER DISC ABR. FLAP DISC

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    40
  • Backing Material
    Cloth
  • Max Rpm
    12000 rpm
  • Trimmable
    Not Trimmable
  • Manufacturer Upc Number
    012382507138
  • UPC_NO
    012382507138
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought