Motion
50714
Tiger Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 5 in Disc Diameter, 60 Grit, 12000 RPM, Package Qty: 10
Mi Item #01553613
MFR #50714
Price$17.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 5 in Disc Diameter, 60 Grit, 12000 RPM, Package Qty: 10
Mi Item #01553613
MFR #50714

Mfr description
50714 5" TIGER DISC ABR. FLAP DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.09/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    5 in
  • Weight
    0.30 lbs

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Non-Threaded
  • Backing Material
    Cloth
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 27
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Manufacturer Upc Number
    012382507145
  • Max Rpm
    12000 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382507145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)