Motion
50763
Big Cat Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 40 Grit, 12000 RPM, Package Qty: 10
MI ITEM #01553628
MFR #50763
List Price$13.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Cat Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 40 Grit, 12000 RPM, Package Qty: 10
MI ITEM #01553628
MFR #50763

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.71/each for your price

Overview

Mfr description
50763 FLAP DISC

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    40
  • Backing Material
    Cloth
  • Max Rpm
    12000 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382507633
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text