Motion
50804
Big Cat Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 60 Grit, 12000 RPM
MI ITEM #01553637
MFR #50804
Price$12.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Cat Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 60 Grit, 12000 RPM
MI ITEM #01553637
MFR #50804

Mfr description
50804 FLAP DISC
  • Due to their thickness and large flaps, high density flap discs conform to curved and irregular surfaces while producing a consistent finish and a 30% to 40% longer life than standard flap disc
  • Applications: Grinding and finishing in one step, weld blending, deburring, deflashing, edge chamfering and stock removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.65/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    4-1/2 in
  • Weight
    0.30 lbs

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding
  • Arbor Type
    Non-Threaded
  • Backing Material
    Cloth
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 27
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Manufacturer Upc Number
    012382508043
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382508043

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)