Motion
50805
Big Cat Coated Flap Disc - Type 27, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 80 Grit, 12000 rpm
Mi Item #01553638
MFR #50805
Price$10.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Cat Coated Flap Disc - Type 27, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 80 Grit, 12000 rpm
Mi Item #01553638
MFR #50805

Mfr description
50805 4-1/2" X 7/8 80GR FLAP DISC
  • Due to their thickness and large flaps, high density flap discs conform to curved and irregular surfaces while producing a consistent finish and a 30% to 40% longer life than standard flap disc
  • Applications: Grinding and finishing in one step, weld blending, deburring, deflashing, edge chamfering and stock removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.06/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    4-1/2 in
  • Weight
    2.90 lbs

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding
  • Arbor Type
    Non-Threaded
  • Backing Material
    Cloth
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinder, Spanner Nuts
  • Form Material
    Zirconia Alumina Cloth
  • Grit Number
    80
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    50805
  • Manufacturer Upc Number
    012382508050
  • Max Rpm
    12000 rpm
  • Package Qty
    10
  • Series
    Tiger Big Cat
  • Substrate
    Phenolic
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382508050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)