Motion
50810
Big Cat Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 80 Grit, 12000 RPM, Package Qty: 10
MI ITEM #01553642
MFR #50810
Your Price$11.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Cat Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 80 Grit, 12000 RPM, Package Qty: 10
MI ITEM #01553642
MFR #50810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.54/each(List $16.16)

Overview

Mfr description
50810 FLAP DISC
  • Due to their thickness and large flaps, high density flap discs conform to curved and irregular surfaces while producing a consistent finish and a 30% to 40% longer life than standard flap disc
  • Applications: Grinding and finishing in one step, weld blending, deburring, deflashing, edge chamfering and stock removal

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    80
  • Backing Material
    Cloth
  • Application
    Finishing, Grinding
  • Trimmable
    Not Trimmable
  • Manufacturer Upc Number
    012382508104
  • UPC_NO
    012382508104
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Weight
    1.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text