Motion
50824
Big Cat Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 7 in Disc Diameter, 60 Grit, 8600 RPM, Package Qty: 10
MI ITEM #01553644
MFR #50824
List Price$29.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Cat Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 7 in Disc Diameter, 60 Grit, 8600 RPM, Package Qty: 10
MI ITEM #01553644
MFR #50824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.17/each for your price

Overview

Mfr description
50824 TIGER DISC BIG CAT ABR FLAP DISC
  • A Thicker Disc with Larger Flaps Which Conforms to Curved and Irregular Surfaces
  • Produces a Consistent Finish, 30-40 Percent Longer Life Than Standard Flap Discs

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Backing Material
    Cloth
  • Application
    Grinding
  • Trimmable
    Not Trimmable
  • Manufacturer Upc Number
    012382508241
  • UPC_NO
    012382508241
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought