Motion
50825
Big Cat Coated Flap Disc - Type 27, 7 in Disc Diameter, 0.8750 in Center Hole, 80 Grit, 8600 rpm
Mi Item #01553645
MFR #50825
Price$29.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Cat Coated Flap Disc - Type 27, 7 in Disc Diameter, 0.8750 in Center Hole, 80 Grit, 8600 rpm
Mi Item #01553645
MFR #50825

Mfr description
50825 TIGER DISC BIG CAT ABR FLAP DISC
  • A Thicker Disc with Larger Flaps Which Conforms to Curved and Irregular Surfaces
  • Produces a Consistent Finish, 30-40 Percent Longer Life Than Standard Flap Discs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.17/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    7 in
  • Weight
    0.60 lbs

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Arbor Type
    Non-Threaded
  • Backing Material
    Cloth
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 27
  • For Use With
    Spanner Nuts
  • Form Material
    Zirconia Alumina Cloth
  • Grit Number
    80
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    50825
  • Manufacturer Upc Number
    012382508258
  • Max Rpm
    8600 rpm
  • Package Qty
    10
  • Series
    Big Cat
  • Substrate
    Phenolic
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382508258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)