Motion
50833
Big Cat Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 7 in Disc Diameter, 40 Grit, 8600 RPM, Package Qty: 10
MI ITEM #01553647
MFR #50833
List Price$28.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Cat Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 7 in Disc Diameter, 40 Grit, 8600 RPM, Package Qty: 10
MI ITEM #01553647
MFR #50833

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.74/each for your price

Overview

Mfr description
50833 TIGER DISC BIG CAT ABR FLAP DISC

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    40
  • Backing Material
    Cloth
  • Max Rpm
    8600 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382508333
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text