Motion
50844
Big Cat Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 7 in Disc Diameter, 60 Grit, 8600 RPM, Package Qty: 10
MI ITEM #01553652
MFR #50844
Your Price$27.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Cat Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 7 in Disc Diameter, 60 Grit, 8600 RPM, Package Qty: 10
MI ITEM #01553652
MFR #50844

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.51/each(List $31.64)

Overview

Mfr description
50844 TIGER DISC BIG CAT ABR FLAP DISC
  • A thicker disc with larger flaps which conforms to curved and irregulars surfaces, resulting in a consistent finish
  • Flap design results in 30-40 percent longer life than standard flap discs
  • Thicker phenolic back provides more stability for the thicker cloth configuration
  • Contaminant-free (contains less than 0
  • 1% Fe, S, Cl)
  • Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure
  • 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up
  • Best on carbon steel, structural steel, stainless steel, and cast iron

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Backing Material
    Cloth
  • Application
    Finishing, Grinding
  • Trimmable
    Not Trimmable
  • Manufacturer Upc Number
    012382508449
  • UPC_NO
    012382508449
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text